1-1/2 x 1-1/2 x 3/4 in. Socket 3000# Forged Steel Forged Reducing Tee
1-1/2 x 1-1/2 x 3/4 in. Socket 3000# Forged Steel Forged Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 3/4 in
- Fitting Type:
- Tee
- Material:
- Forged Steel
- Pressure Class:
- 3000#