1-1/2 x 1 in. Threaded 150# 316 Stainless Steel Coupling
1-1/2 x 1 in. Threaded 150# 316 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 2832-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Reducer
- ISO:
- ISO 49
- Length:
- 2-8/89 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.64 lb