1-1/2 x 1 in. Threaded 150# Carbon Steel Raised Face Reducing Flange
1-1/2 x 1 in. Threaded 150# Carbon Steel Raised Face Reducing Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Specifications
- ASTM:
- ASTM A-105
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Reducing
- Flange Type:
- Raised Face, Reducing
- Material:
- Carbon Steel
- Origin:
- Global
- Pressure Class:
- 150#