1-1/2 x 1 in. Weld 316L Stainless Steel PL Tee

You last purchased this on
 

1-1/2 x 1 in. Weld 316L Stainless Steel PL Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1 in. Weld 316L Stainless Steel PL Tee

  • Fast #
  • Part #G32W76UP
  • Item #4831022
  • Manufacturer Part #G32W76UP
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • ECCENTRIC BUTT WELD REDUCER
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • 32W - ECCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 6" X 4" X 5.50 OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Eccentric Reducer, Reducer
Length:
5-1/2 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
2.486 lb