1-1/4 in. FPT Schedule 40 PVC Cap
1-1/4 in. FPT Schedule 40 PVC Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2466
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cap
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40