This product requires certification to purchase.

1-1/4 in. PVC DWV Fitting Cleanout (Without Plug)

1-1/4 in. PVC DWV Fitting Cleanout (Without Plug)

  • Fast #
  • Part #PDWVFCOAH
  • Item #1851518
  • Manufacturer Part #K026000
5 out of 5 Customer Rating

1-1/4 in. PVC DWV Fitting Cleanout (Without Plug)

  • Fast #
  • Part #PDWVFCOAH
  • Item #1851518
  • Manufacturer Part #K026000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Made in the USA
  • Lightweight, safe to handle, and easy to install
  • Provides superior performance by being capable of withstanding the rough treatment normally received on construction sites, even at below zero temperatures
  • Meets ASTM standard D2661 and D 3311
  • Maximum service temperature 140° F
  • Do not test or use with compressed air or other gases
  • Requires Certification

Specifications

Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Cleanout Adapter
Material:
Plastic
Material Type:
PVC DWV
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923213365