This product requires certification to purchase.

1-1/4 in. PVC Schedule 80 Threadeded Union with Viton O-Ring

1-1/4 in. PVC Schedule 80 Threadeded Union with Viton O-Ring

  • Fast #
  • Part #P80TUVH
  • Item #1577374
  • Manufacturer Part #PVC 08800 1600
4.1 out of 5 Customer Rating

1-1/4 in. PVC Schedule 80 Threadeded Union with Viton O-Ring

  • Fast #
  • Part #P80TUVH
  • Item #1577374
  • Manufacturer Part #PVC 08800 1600
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • SCH 80 PVC
  • End Connections: Female NPT, Female NPT
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2464, ASTM D-2467
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
FIPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
3-153/250 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Union
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pressure
ASTM
ASTM D-1784, ASTM D-2464, ASTM D-2467
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942091751