1-1/4 in. Socket Weld 150# Carbon Steel Extra Heavy Flat Face Flange
1-1/4 in. Socket Weld 150# Carbon Steel Extra Heavy Flat Face Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Extra Heavy Bore
- Flange Type:
- Flat Face, Straight
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Schedule Class:
- 80