1-1/4 in. Spigot Schedule 80 PVC Plug
1-1/4 in. Spigot Schedule 80 PVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 80
- Type:
- S849012