1-1/4 in. x 10 ft. Type L Hard Copper Tube
1-1/4 in. x 10 ft. Type L Hard Copper Tube
-
Pick Up: 70 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Each piece of tube is incised marked and color coded for easy, long lasting identity
- Mueller's ongoing commitment to quality continues to make Streamline® Copper Tube the preferred and specified brand of industry professionals.
- Streamline® copper tube sets the standard for quality, consistency and service in the plumbing industries.
- Made in USA
- Lead-Free
- ASTM B-88
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-88
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 1-3/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Length:
- 10 ft
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Wall Thickness:
- 0.055 in