This product requires certification to purchase.

1-1/4 x 1 in. PVC Schedule 80 Threaded Bushing

1-1/4 x 1 in. PVC Schedule 80 Threaded Bushing

  • Fast #
  • Part #P80TBHG
  • Item #33939
  • Manufacturer Part #PVC 08200 3000
3.8 out of 5 Customer Rating

1-1/4 x 1 in. PVC Schedule 80 Threaded Bushing

  • Fast #
  • Part #P80TBHG
  • Item #33939
  • Manufacturer Part #PVC 08200 3000
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 9000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MIPT x FIPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Pressure - Maximum
260 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Bushing
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pressure
ASME
ASME B1.20.1
ASTM
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942078523