1-1/4 x 2 in. Cast Copper Male Adapter
1-1/4 x 2 in. Cast Copper Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 2000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Dezincification resistant
- Copper is Nonflammable
- Copper is biostatic and inhibits bacterial growth on its surface
- Copper is lightweight, strong and corrosion resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/4 in x 2 in
- Fitting Type:
- Male Adapter
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov