1-1/4 x 2 in. Cast Copper Male Adapter
1-1/4 x 2 in. Cast Copper Male Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/4 in x 2 in
- Fitting Type:
- Male Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-11/20 in
- Material:
- Cast Copper
- NSF Certified:
- No
- Weight:
- 0.892 lb