1-1/8 in. Carbon Alloy Steel Weld Pin (Carton of 3000)
1-1/8 in. Carbon Alloy Steel Weld Pin (Carton of 3000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ordinary
- Extra
- Commercial light
- 3.38 in(Dia.)x4.55 in (L), impact resistant, non-corrosive, PVC housing float for use in liquids up to 140° F
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V34
- S.I.11.5 pendent standard response 3/4 in
- Storage K8.0
- Not sensitive to rotation
- 5A at 120V AC or 230V AC
Documents
Specifications
- Coating:
- Chromated, Zinc
- Length:
- 1-1/8 in
- Material:
- Carbon Alloy Steel
- Package Quantity:
- Carton of 3000
- Product Type:
- Weld Pin