1-1/2 FPT 10-50 GPM INLINE FLWMTR
1-1/2 FPT 10-50 GPM INLINE FLWMTR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Annealed for added strength and chemical resistance
- Acceptable for outdoor installations (acceptable in direct sunlight)
- Durable, highly polished, one piece meter body
- Standard 316SS, PVDF OR PTFE floats (varies per model)
- 316SS guide rods, optional Hastelloy-C for more corrosive environments
- White back reflector for easy reading
- Direct reading permanent scale
Specifications
- Case Material:
- Acrylic
- Diameter:
- 2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 50 gpm
- Height:
- 12 in
- Material:
- Plastic, Stainless Steel, Rubber
- Material Type:
- Acrylic, PVC, 316 SS, PVDF, PTFE, Viton®
- Pressure - Maximum:
- 130 psi
- Product Type:
- Variable Area Flow Meter
- Type:
- BF42050LN