0.065 in. A270 304L Polished Chrome Stainless Steel Tubing
0.065 in. A270 304L Polished Chrome Stainless Steel Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid end cap
Documents
Specifications
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cap, Sanitary
- Material:
- Stainless Steel
- Material Type:
- 304