1-1/2 in. Clamp 304L Stainless Steel Roll-On Ferrule

Part #G14RMP74J  |  Item #4829995

$6.04 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #G14RMP74G | Item #4829971

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.85 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #G14RMP74J | Item #4829995

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.04 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #G14RMP74K | Item #4830001

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.97 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #G14RMP74L | Item #4830009

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.95 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #G14RMP74M | Item #4830017

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.43 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #G14RMP74P | Item #4830039

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.68 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #G14RMP74U | Item #4830086

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.09 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

Fits Pipe Size: 1-1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L