1-1/2 in. Flared x Male Brass Adapter
1-1/2 in. Flared x Male Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- End Connections: Flare x Male
- Cast copper
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASME:
- ASME B16.22
- ASTM:
- ASTM A-36
- End Connection 1:
- Flare
- End Connection 2:
- Male
- End Connections:
- Flare x Male
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass