1-1/2 in. Orange Enamel Grooved Rigid Coupling
Cooplok™ 1-1/2 in. Orange Enamel Grooved Rigid Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-153
- AWWA:
- AWWA C-606
- Application:
- IPS Pipe, Stainless Steel Pipe
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- Cooplok™
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 9001:2008
- Length:
- 1-17/20 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 500
- UL Listed:
- Yes
- Weight:
- 1.4 lb
- Width:
- 4-37/100 in