1-1/2 in. Hex Sheet Metal Screw 100 Pack
1-1/2 in. Hex Sheet Metal Screw 100 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Material:
- Metal
- Package Quantity:
- 100
- Screw Head:
- Hex Head
- Thread Length:
- 8
- Width:
- 1-1/2 in