1-1/2 in. Hub x FPT DWV Schedule 40 PVC Cleanout Tee

Part #PDWVFCOTJ  |  Item #70528  |  Manufacturer Part #PVC 00445 0600

$6.06 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #PDWVFCOTJ | Item #70528 | Mfr. Part #PVC 00445 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.06 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #PDWVFCOTK | Item #16920 | Mfr. Part #PVC 00445 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.08 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #PDWVFCOTM | Item #31142 | Mfr. Part #PVC 00445 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.73 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #PDWVFCOTP | Item #31843 | Mfr. Part #PVC 00445 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.42 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-1784, ASTM D-2665, ASTM D-3311]

Application: Non-pressure Applications

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: FPT

End Connections: Hub x FPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [DWV, Straight]

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Schedule Class: 40

Temperature Range: Up to 140 Deg F