1-1/2 in. Hub x Slip Straight Schedule 40S CPVC Trap Adapter with Nut

Part #CPAWFTANJ  |  Item #3622821  |  Manufacturer Part #AW 00104R 0015C

$15.67 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #CPAWFTANJ | Item #3622821 | Mfr. Part #AW 00104R 0015C

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.67 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Made in the USA

Specifications

ASTM Specifications: [ASTM D-1784, ASTM D-3311]

Application: Chemical

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Slip

End Connections: Hub x Slip

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: CPVC

Maximum Temperature: 220

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Type: CPAWFTANJ