1-1/2 in. Insert x Male Galvanized Steel Adapter

Part #GIMAJ  |  Item #66608  |  Manufacturer Part #SMA150

$4.90 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #GIMAD | Item #71931 | Mfr. Part #SMA50

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.79 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #GIMAF | Item #66605 | Mfr. Part #IMAS75

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.14 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #GIMAG | Item #66606 | Mfr. Part #SMA100

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.87 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #GIMAH | Item #66607 | Mfr. Part #SMA125

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.99 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #GIMAJ | Item #66608 | Mfr. Part #SMA150

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.90 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #GIMAK | Item #66609 | Mfr. Part #IMAS200

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.83 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #GIMAM | Item #266298 | Mfr. Part #SMA300

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

End Connection 1: Insert

End Connection 2: Male

End Connections: Insert x Male

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Adapter

Lead Law Compliant: Yes

Material: Galvanized Steel

Origin: Global