1-1/2 in. MPT Schedule 80 CPVC Plug
1-1/2 in. MPT Schedule 80 CPVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- CPVC
- Schedule Class:
- 80
- Type:
- S850015C