1-1/2 in. MNPT Square Head Brass Solid Plug

Part #BRLFSHSPJ  |  Item #3880016  |  Manufacturer Part #NL117A-24

$43.17 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #BRLFSHSPC | Item #3880000 | Mfr. Part #NL117A-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.94 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #BRLFSHSPD | Item #3880002 | Mfr. Part #NL117A-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.94 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #BRLFSHSPF | Item #3880005 | Mfr. Part #NL117A-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.08 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #BRLFSHSPG | Item #3880007 | Mfr. Part #NL117A-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.71 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #BRLFSHSPH | Item #3880010 | Mfr. Part #NL117A-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.63 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #BRLFSHSPJ | Item #3880016 | Mfr. Part #NL117A-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.17 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #BRLFSHSPK | Item #3880019 | Mfr. Part #NL117A-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $69.98 /EACH

    Added to your cart. View Cart

Product Details

  • Material: brass
  • 125#
  • Threaded
  • Domestic

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18]

ASME Specifications: [ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18]

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Plug

Head Style: Square

Height: 1-7/20 in

Lead Law Compliant: Yes

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Domestic

Pressure Class: 125#