1-1/2 in. NPS Malleable Iron Lock Nut

Part #BLNJ  |  Item #232900  |  Manufacturer Part #0318913605

$10.47 EACH

Inside Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 15
  • Case: 120
  • Pallet: 3240
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASME Specifications: ASME B1 20.1, ASME B16.3

ASTM Specifications: ASTM A-197

Application: Fire Protection

Clean Bagged: No

Coating: Black

End Connection 1: NPS

End Connections: NPS

FM Approved: Yes

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Nut

High Pressure: 300

Inside Diameter: 1-1/2 in

Material: Malleable Iron

NSF Certified: No

Origin: Domestic

Pressure Class: 150#

UL Listed: Yes

Weight: 0.24