1-1/2 in. OD Escutcheon in Polished Chrome

You last purchased this on
 
Dearborn

1-1/2 in. OD Escutcheon in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

1-1/2 in. OD Escutcheon in Polished Chrome

  • Fast #
  • Part #DEA1104
  • Item #56009
  • Manufacturer Part #W1104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Dearborn® Low Pattern Chrome Plated Flanges are designed in a variety of sizes to cover holes caused by pipe penetrations.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Flange
GSA Approved:
No
Height:
1/4 in
IAPMO Listed -:
Yes
Material:
Stainless Steel
NSF Certified:
No
Origin:
Global
Trap Size:
1-1/2 in
WaterSense Labeled:
No
Weight:
0.02 lb
Width:
4 in