1-1/2 in. Beveled Schedule 40 Black Carbon Steel Fusion Pipe

You last purchased this on
 

1-1/2 in. Beveled Schedule 40 Black Carbon Steel Fusion Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Beveled Schedule 40 Black Carbon Steel Fusion Pipe

  • Fast #
  • Part #DBPPEAPIFBEJ
  • Item #1333095
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

API:
API 5L
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1-1/2 in
Schedule Class:
40