1-1/2 in. Socket 316L Stainless Steel Union with TEF Gasket

You last purchased this on
 

1-1/2 in. Socket 316L Stainless Steel Union with TEF Gasket

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Socket 316L Stainless Steel Union with TEF Gasket

  • Fast #
  • Part #DS6LSFWUZNNUTJ
  • Item #1329857
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Union
End Connections:
Socket Weld x Union
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L