1-1/2 in. Socket Straight Schedule 40 Molded PVC 22-1/2 Degree Elbow

You last purchased this on
 

1-1/2 in. Socket Straight Schedule 40 Molded PVC 22-1/2 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Socket Straight Schedule 40 Molded PVC 22-1/2 Degree Elbow

  • Fast #
  • Part #S416015
  • Item #3316591
  • Manufacturer Part #416-015
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
22-1/2 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Schedule Class:
40