1-1/2 in. Socket x FIPT Straight Schedule 80 PVC Bulkhead Fitting with Neoprene Gasket
1-1/2 in. Socket x FIPT Straight Schedule 80 PVC Bulkhead Fitting with Neoprene Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2467
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FIPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Bulkhead Fitting
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80