1-1/2 in. Stainless Steel Hex Nut
1-1/2 in. Stainless Steel Hex Nut
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fasteners
- Diameter - Inside 1:
- 1-1/2 in
- Drive Type:
- Hex
- Material:
- Stainless Steel
- Product Type:
- Hex Nut
- Size:
- 1-1/2 in