1-1/2 in. Threaded 2000# Straight Forged Steel 45 Degree Elbow
1-1/2 in. Threaded 2000# Straight Forged Steel 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed -:
- No
- Material:
- Forged Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 2000#
- UL Listed:
- No