1-1/2 in. Type L Hard Cleaned & Capped Copper Tube
1-1/2 in. Type L Hard Cleaned & Capped Copper Tube
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Cleaned and capped hard copper refrigerant line
- Fire suppression system rated
- Cleaned and capped Type L hard copper tube
- Made in the USA
- Meets applicable ASTM standards B-280, B-819
- ANSI/NSF 61 Annex G
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-280, ASTM B819
- Application:
- HVACR
- Copper Tubing Temper:
- Hard
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Length:
- 10 ft
- Material:
- Copper
- NSF:
- NSF 61, NSF Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Product Type:
- ACR
- UL Listed:
- Yes
- Wall Thickness:
- 0.060 in
- Weight:
- 1.14 lb