1-1/2 in. x 10 ft. Type M Hard Copper Tube

Part #MHARDJ10  |  Item #448231  |  Manufacturer Part #MH14010

$189.50 Per 10 FT

$18.95 per FOOT

189.5

View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #MHARDD10 | Mfr. Part #MH04010

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.40 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #MHARDF10 | Mfr. Part #MH06010

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.10 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #MHARDG10 | Mfr. Part #MH10010

    Call for Pricing
    Call for Pricing
    Call us for price
    $93.50 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #MHARDH10 | Mfr. Part #MH12010

    Call for Pricing
    Call for Pricing
    Call us for price
    $137.80 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MHARDJ10 | Mfr. Part #MH14010

    Call for Pricing
    Call for Pricing
    Call us for price
    $189.50 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #MHARDK10 | Mfr. Part #MH20010

    Call for Pricing
    Call for Pricing
    Call us for price
    $294.60 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #MHARDL10 | Mfr. Part #MH24010

    Call for Pricing
    Call for Pricing
    Call us for price
    $426.90 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #MHARDP10 | Mfr. Part #MH40010

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,044.50 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Streamline® copper tube sets the standard for quality, consistency and service in the plumbing industries.
  • Each piece of tube is incised marked and color coded for easy, long lasting identity
  • Mueller's ongoing commitment to quality continues to make Streamline® Copper Tube the preferred and specified brand of industry professionals.
  • ASTM B-88
  • Lead-Free
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI 61 Annex G

ASTM Specifications: ASTM B-306, ASTM B-88

Application: DWV, Mechanical, Plumbing, Potable Water

Copper Tubing Temper: Hard

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Inside Diameter: 2-244/463 in

Length: 10 ft

Material: Copper

Material Type: C12200

NSF Certified: Yes

NSF Specifications: NSF 61G

Origin: Domestic

Outside Diameter: 1-5/8 in

Pipe Tubing Size: 1-1/2 in

Product Type: Type M

Wall Thickness: 0.049 in