1-1/2 in. x 20 ft. x 1-5/8 in. Domestic UNS C12200 Copper Hard DWV Tubing

You last purchased this on
 

1-1/2 in. x 20 ft. x 1-5/8 in. Domestic UNS C12200 Copper Hard DWV Tubing

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. x 20 ft. x 1-5/8 in. Domestic UNS C12200 Copper Hard DWV Tubing

  • Fast #
  • Part #CDWVTJ20
  • Item #33069
  • Manufacturer Part #V 14020
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Made to meet ASTM standards B88 and B306
  • Meets NSF 61G
  • For use in plumbing, mechanical, and DWV applications
  • Made in the USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM B-280, ASTM B-306, ASTM B-75
Application:
DWV, Mechanical, Plumbing, Potable Water
Copper Tubing Temper:
Hard
Diameter - Inside 1:
1-13/24 in
Diameter - Outside:
1-5/8 in
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pipe Wall Type -:
Seamless
PipeTubing Size:
1-1/2 in
Pressure - High:
249
Temperature Rating:
150
Wall Thickness:
0.042 in
Weight:
0.809 lb