1-1/2 in. x 20 ft. Type K Soft Copper Tube

You last purchased this on
 

1-1/2 in. x 20 ft. Type K Soft Copper Tube

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. x 20 ft. Type K Soft Copper Tube

  • Fast #
  • Part #KSOFTJ20
  • Item #16614
  • Manufacturer Part #KS14020
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Fire suppression system rated
  • NSF approved
  • Nominal soft Type K standard copper tube
  • Made in the USA
  • Meets applicable ASTM standards B-88
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM B-280, ASTM B-306, ASTM B-88
Application:
Plumbing, Mechanical, DWV
Copper Tubing Temper:
Soft
Diameter - Outside:
1-5/8 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
Length:
20 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1-1/2 in
Wall Thickness:
0.072 in