1-1/2 in. x 21 ft. Black Carbon Steel Schedule 40 Plain End Pipe
Part #DBPPEA135S40J | Item #464420
Pipe Tubing Size:
Product Details
Specifications
ASTM Specifications: ASTM A-135
Application: Fire Protection
Coating: Black
Color Finish: Black
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
Length: 21 ft
Material: Carbon Steel
Pipe Tubing Size: 1-1/2 in
Product Type: Sprinkler Pipe