1-1/2 in. x 5 ft. Type M Hard Copper Tube

Part #MHARDJS  |  Item #467571  |  Manufacturer Part #MH14005

$94.75 Per 5 FT

$18.95 per FOOT

94.75

View All Sizes
Quantity
Order in multiples of 5

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #MHARDDS | Mfr. Part #MH04005

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.20 /Per 5 FT
    Order in multiples of 5
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #MHARDJS | Mfr. Part #MH14005

    Call for Pricing
    Call for Pricing
    Call us for price
    $94.75 /Per 5 FT
    Order in multiples of 5

    Added to your cart. View Cart

Product Details

  • Made in the USA
  • Nominal hard copper tube
  • NSF approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819

Specifications

Application: Water

Copper Tubing Temper: Hard

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Length: 5 ft

Material: Copper

NSF Certified: Yes

Outside Diameter: 1-5/8 in

Pipe Tubing Size: 1-1/2 in

Product Type: Type M

Wall Thickness: 0.049 in