1-1/2 in. x 5 yd. Aluminum Oxide Abrasive Plumber Mesh Roll
1-1/2 in. x 5 yd. Aluminum Oxide Abrasive Plumber Mesh Roll
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Grit Size:
- 80 µm
- Length:
- 5 yd
- Material:
- Aluminum Oxide
- Product Type:
- Abrasive Roll
- Width:
- 1-1/2 in