1-1/2 PVC SXM B/HEAD FTG
1-1/2 PVC SXM B/HEAD FTG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Normally closed under pressure
- Can be threaded to tank or solvent welded with optional bulkhead fitting
- Protect tank walls from collapse during draining
Specifications
- Material:
- Plastic
- Material Type:
- PVC, FPM
- Type:
- HBFA1015CFS
- Valve Size:
- 3/4 in