1-1/2 x 1-1/2 in. Angle Strip

Part #SHMAI16JJ120  |  Item #7106330  |  Manufacturer Part #DX181512016

Call for Pricing EACH

Width:

1 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Depth: 5 in

Gauge: 16

Length: 120 in

Material: [Galvanized Steel, Iron]

Width: 1 in