1-1/2 x 1-1/2 x 1/2 in. Socket 3000# Forged Steel Reducing Tee

Part #FSSTJJD  |  Manufacturer Part #12401425

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 1/2 in

Fitting Type: Reducing

Material: Forged Steel

Pressure Class: 3000#