1-1/2 x 1-1/4 in. 150# Reducing Black Malleable Iron Face Bushing

You last purchased this on
 

1-1/2 x 1-1/4 in. 150# Reducing Black Malleable Iron Face Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 in. 150# Reducing Black Malleable Iron Face Bushing

  • Fast #
  • Part #BFBJH
  • Item #15126
  • Manufacturer Part #0318911682
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in the USA
  • Field adjustable 208, 240 and 480V single-phase and three-phase delta
  • Dryseal NPTF threads are rolled-stronger, more accurate than cut threads.
  • DVE models are factory equipped with an electronic control system
  • 3 year warranty
  • Cabinet has bonded undercoat with baked enamel finish
  • Two anode rods for maximum corrosion protection
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducing
Material:
Malleable Iron
Pressure Class:
150#