1-1/2 x 1-1/4 in. Copper DWV Fitting Reducer (Clean & Bagged)
1-1/2 x 1-1/4 in. Copper DWV Fitting Reducer (Clean & Bagged)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- No
- Material:
- Wrot Copper DWV
- NSF Certified:
- No
- UL Listed:
- No