1-1/2 x 1 in. FNPT 90 Degree Brass Reducing Elbow
1-1/2 x 1 in. FNPT 90 Degree Brass Reducing Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- WOG (water, oil & gas) rating of 200 psi
- Import Brass fittings comply with the following standards: materials - ASTRM B584-00, dimensions - ANSI B16.15, unions - WW-U-516B, flanges - ANSI B16.24, threads - ANSI/ASME B1.20.1
- Steam and pressure rating of 125 psi
Specifications
- ANSI:
- ANSI B-16.15
- ASME:
- ASME B-16.15
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Reducing, Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 125#
- Schedule Class:
- SDR 40;Standard
- Temperature Range:
- -20 to 400 Deg F