1-1/2 x 1 x 17/25 in. Socket Weld 3000# Schedule 80 Extra Heavy Reducing Domestic Forged Steel Insert
1-1/2 x 1 x 17/25 in. Socket Weld 3000# Schedule 80 Extra Heavy Reducing Domestic Forged Steel Insert
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
- Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
- Manufacturer may vary by location
- Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
Documents
Specifications
- ANSI:
- ANSI B16.11
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Insert, Reducing
- IAPMO Listed -:
- No
- Length:
- 17/25 in
- MSS:
- MSS SP-79
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- Schedule Class:
- 80, Extra Heavy
- Temperature Range:
- Up to 360 Deg F
- UL Listed:
- No
- Weight:
- 0.75 lb