1-1/2 x 1 in. Threaded 3000# Heavy Duty Galvanized Carbon Steel Forged Reducer
1-1/2 x 1 in. Threaded 3000# Heavy Duty Galvanized Carbon Steel Forged Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 3000#
- Schedule Class:
- Heavy Duty
- UL Listed:
- No