1-1/2 x 30 in. MNPT Seamless Brass Nipple
1-1/2 x 30 in. MNPT Seamless Brass Nipple
Frequently Purchased Together
Product Details
- Brass offers good corrosion resistance and is excellent for use with water for myriad of plumbing and heating applications
- The relative softness of Brass ensures a tight seal and easy installation and can be used interchangeably with Copper where heavier walls are required
- Merit Brass nipples are produced from "Red Brass" (85% Copper/15% Zinc)
- Nipples are threaded with American standard taper pipe threads (NPT) in accordance with screw-threaded standard to Federal services handbook H-28
- All Brass nipples conform to specification ASTM B687-88
- Red Brass nipples are less brittle, easier to work with and far more resistant to corrosion than Yellow Brass
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B43, ASTM B687
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Nipple, Straight, Seamless
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 30 in
- Material:
- Red Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No