1-1/2 x 3/4 in. 150# Reducing Black Malleable Iron Face Bushing
1-1/2 x 3/4 in. 150# Reducing Black Malleable Iron Face Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Pressure Class:
- 150#